Shop All Double Sided Foam Tapes
Tapecase
Double Coated Foam Tape with Pull Tab 1.5" dia Black 25PK
Mfr # 15C803
Zoro # G4245656
product price: $16.39
/pk 25, $0.66/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyethylene Foam
- Tape Adhesive Acrylic
- Tape Width 1 1/2 in
- Tape Length 1 1/2 in
- Tape Shape Circle
Product Information
- Brand Tapecase
- MFR # 15C803
- Zoro # G4245656
- UPC # 888519030646
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 1 1/2 in |
Tape Length | 1 1/2 in |
Diameter | 1-1/2" |
Tape Core Diameter | 1.5 in |
Width | 1-1/2" |
Imperial Tape Shape Diameter | 1 1/2 in |
Metric Tape Shape Diameter | 38.1 mm |
Details
Description
Tape Type Double-Sided Foam Tape Shapes, Tape Sub-Type Double-Sided Conformable Foam Tape Shapes, Tape Brand TapeCase, Series FTC, Imperial Tape WxL 1 1/2 in dia, Maximum Tape Performance Temperature 210 Degrees F, Minimum Tape Performance Temperature 20 Degrees F, Imperial Tape Shape Diameter 1 1/2 in, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Indoor and Outdoor, Disc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCAPA NORTH AMERICA Scapa 3" X 60 Yrd White Pe Tape Pinked Edges 16Rls/Case Pk (SAP 152586)
- NMC Glo Brite 7550 Rigid Strip 1x48 W/Tape (50R-1X48-32)
- HENRY Henry 345 Patch n' Level Premixed Patch 1QT (345 1QT)
- ZINSSER Popcorn Ceiling Patch, 1 qt, Pail, White, Ready-Mixed Popcorn Ceiling Patch (76084)
- TAPECASE Silicone Rubber Tape 0.5" x 10yd, Orange/Tan, 1/8" thick (15D293)
- TAPECASE Bonding Tape, 3/4 In x 36 yd., Clear (15D667)
- TAPECASE Silicone Rubber Tape 0.5" x 10yd, Orange/Tan, 1/8" thick (15D302)
- TAPECASE Bonding Tape, 1/2 In x 36 yd., Clear (15D663)
- TAPECASE Silicone Rubber Tape 0.5" x 10yd, Orange/Tan, 1/16" thick (15D306)
- 3M 3M 4492B Double Coated Foam Tape 12" x 5yd, Black (4492)
- THERMWELL PRODUCTS Thermwell R511H Black Foam Weather-Strip Tape (173807)
- Tapecase Foam Tape