Shop All Foil Tape
Tapecase
Foil Tape, 1 In. x 3 Yd., Stainless Steel
Mfr # 15D569
Zoro # G4112141
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 1"
- Tape Sub Type Tape Roll
- Length 3 yd.
- Duct Tape Length 3 yd.
- Performance Temp. -30 Degrees to 350 Degrees F
Product Information
Dimensions
Duct Tape Width | 1" |
Length | 3 yd. |
Duct Tape Length | 3 yd. |
Width | 1" |
Tape Width | 1 in |
Tape Length | 3 yd |
Imperial Tape Length | 3 yd |
Metric Tape Width | 25.4 mm |
Metric Tape Length | 2.7 m |
Imperial Tape Width | 1 in |
Details
Description
Foil Tape, Tape Brand TapeCase, Brand and Series TapeCase TC862, Common Industry Assembly & Manufacturing, Food & Beverage, General Maintenance & Repair, Warehouse, Environment Indoor and Outdoor, Imperial Tape Length 3 yd, Imperial Tape Width 1 in, Imperial Tape WxL 1 in x 3 yd, Maximum Tape Performance Temperature 310 Degrees F, Minimum Tape Performance Temperature -30 Degrees F, Temperature Range -30 Degrees to 310 Degrees F, Product Form Continuous Roll, Series TC862
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Masking Tape, Yellow, 45/64" W, Circle, PK48 (301+)
- PERMATEX Gasket Sealant, 3 Oz Tube, Black (80016)
- FLEX SEAL Flex Seal MAX Clear-17 oz. spray (FSMAXCLR24)
- 3M Elec Tape, 60 ft Lx3/4 in W, 6 mil, Brown (165BR4A)
- TAPECASE Glass Foil Tape, 1 In. x 5 Yd., Silver (15C646)
- TAPECASE Glass Foil Tape, 2 In. x 36 Yd., Silver (15D643)
- TAPECASE Foil Tape, 2 In. x 3 Yd., Stainless Steel (15D570)
- TAPECASE Foil Tape, 8 In. x 3 Yd., Stainless Steel (15D572)
- TAPECASE Glass Foil Tape, 1 In. x 36 Yd., Silver (15D642)
- 3M Foil Tape with Liner, 3In. x 5 Yd., Silver (433L)
- 3M Foil Imperial Tape, Aluminum, 5 yd L, 3" W (3-5-1521CW)
- Tapecase Foil Tape