Shop TATCO
See all product information
Dog Waste Bags, Open-Face, 0.5 gal, 8" x 13", Black, Perforated Roll, 2000PK
Mfr # 28600
Zoro # G023334257
product price:Â $112.99
/pk 2000, $0.06/ea
Free Shipping & Returns
Key Features
Maximum Volume Capacity
0.5 gal
Commercial/Consumer Use
Consumer Use
Width
8 in
Maximum Volume Range
Less than 1 gal
Material
Plastic
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
28600
Zoro #
G023334257
UPC #
797742286006
Country of Origin
Viet Nam
Dimensions
Width
8 in
Height
13 in
Waste Bag Thickness
0.59 mil
Depth
0.25 in
Details
Maximum Volume Capacity
0.5 gal
Commercial/Consumer Use
Consumer Use
Maximum Volume Range
Less than 1 gal
Material
Plastic
Grade
Light-Duty
Flat Pack/Roll
Perforated Roll
Color
Black
Waste Bag Closure Type
Open-Face
Minimum Volume Capacity
1 oz
Description
Dog waste bags on a roll help keep grounds clean and sanitary. The dog waste bags prevent the spread of harmful bacteria found in dog waste. They may be used with virtually any manufacturer's waste station bag dispenser for rolled bags. Imprinted arrows direct user to open end of bag.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.