Shop BEYONDGREEN
See all product information
Create Account
Dog Waste Bags Refill Rolls, 2000PK
- Mfr # 2016200-10
- Zoro # G223516019
product price:Â
$
158.99
/pk of 2000, $0.08/ea
Free Shipping & Returns
Key Features
Thickness
18 microns
Width
8 in
Tear Resistant
Yes
Scent
Unscented
Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2016200-10
- Zoro #
- G223516019
- UPC #
- 850061686046
- Country of Origin
- United States
- Tear Resistant
- Yes
- Scent
- Unscented
- Shape
- Rectangle
- Material
- PBAT/PLA
- For Use With
- Pet Waste
- Color
- Green
- Leak Resistant
- Yes
- Ink Type
- Water-Based
- Finish
- Matte
- Item
- Pet Waste Bags
- Application
- Pet Waste
Dimensions
- Thickness
- 18 microns
- Width
- 8 in
- Length
- 13 in
Description
When you need serious supply and zero hassle, go for the beyondGREEN 10-Pack Refill Roll bundle - a total of 2,000 dog waste bags across 10 rolls, each designed to fit standard park or yard dispensers, or for heavy in-home use. Built for bulk, built for reliability: Each roll has 200 bags (10 rolls total = 2,000 bags) designed with reinforced construction to resist tears and leaks and to handle frequent cleanup needs-whether you're a pet parent, dog walker or facility manager. Fits standard park-style dispensers or use at home. Usage & value for high-use environments: 10 rolls, 200 bags each = 2,000 bags total. Ideal for parks, condos, dog-walking services, properties, or pet-heavy households. Roll format fits compatible dispensers and is easy for maintenance. Unscented for clean handling; ready for high-volume situations. How to Use: Load one roll into the compatible dispenser or keep at home. Pull out one bag at a time from the roll. Insert hand, pick up waste, tie securely, and dispose according to local pet-waste rules. Safety & Storage: Keep in a cool, dry place avoiding heat and direct sunlight. Keep out of reach of children and pets. For pet-waste cleanup only - not suitable for food, human or medical waste.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.