Shop TAYLOR
See all product information
Create Account
Thermometer, Digital, -40,392F, Battery
- Mfr # 5296651
- Zoro # G512166277
product price:Â
$
20.69
/ea
Sold in multiples of 6 for
$124.14
Key Features
Display Type
Digital
Stem Length
4.88 in
Digit Height
0.37 in
Display Diameter
0.92 in
Temperature Range
-40 Degrees to 392 Degrees F/-40 Degrees to 200 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Stem Length
- 4.88 in
- Digit Height
- 0.37 in
- Display Diameter
- 0.92 in
- Display Width
- 0.92 in
- Display Height
- 0.45 in
- Display Size
- .45 in H x .92 in W
- Minimum Wet Immersion Depth
- 1 in
- Battery Size
- LR44
- Minimum Dry Immersion Depth
- 1 in
Description
Digital Thermometer, -40 Degrees to 392 Degrees F/-40 Degrees to 200 Degrees C, Stem Length 4.88 in, Not Applicable, Includes NIST-Traceable Certificate No, .92 in dia Display with 5-Digit LCD - .37 in Digit Height, .92 in x .45 in Display with 5-Digit LCD - .37 in Digit Height, Digital
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.