Electrical Box, Outlet Box Type, 1 Gang, Cast Metal
Mfr # SB375S
Zoro # G510763881
product price:Â $11.81
/eaKey Features
Box Type
Outlet
Number of Gangs
1 Gang
Material
Cast Metal
Conduit Size
3/4 in
Color
Gray
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SB375S
Zoro #
G510763881
UPC #
92326110860
Country of Origin
United States
Dimensions
Conduit Size
3/4 in
Height
4.58 in
Width
2.81 in
Depth
2.09 in
Details
Item
Electrical Box
Box Type
Outlet
Number of Gangs
1 Gang
Material
Cast Metal
Color
Gray
Opening Shape
Rectangular
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.