Shop All Tire Couplings
Tb Woods
Dura-Flex Tire Coupling Element, WE2, Urethane
Mfr # WE2
Zoro # G4260715
product price: $90.39
/ea
Free Shipping & Returns
$90.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Tire Couplings WE2
- Outside Dia. 3.7 in
- Body Style WE2
- Max. RPM 7,500 RPM
- Length 3.08 in
Product Information
- Brand Tb Woods
- MFR # WE2
- Zoro # G4260715
- UPC # 698672118682
- Country of Origin United States
- Category Tire Couplings
Dimensions
Size - Tire Couplings | WE2 |
Outside Dia. | 3.7 in |
Length | 3.08 in |
Height | 3.7 in |
Coupling Size | WE2 |
Tire Outside Diameter | 3.7 in |
Element Overall Length | 3.78 in |
Details
Description
Tire Coupling Element, Angular Misalignment 4 Degrees , Coupling Size WE2, Horsepower @ 100 RPM 0.3 hp, Maximum Speed 7,500 RPM, Maximum Torque 190 in-lb, Maximum Hub Spacing 0.25 in, Tire Outside Diameter 3.7 in, Element Overall Length 3.78 in, Parallel Misalignment 0.0625 in, Element Type Standard Center Element, Weight 0.6 lb, Application Blowers, Compressors, Fans, Generators Numerous Industrial Applications, Including Pumps, Motors, Element Flex Material Polyether Urethane
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel06MJ-06MOR (6400-06-06)
- BEARINGS LTD TRITAN Cam Follower, Sealed, Hex Head, 7/8inL Stud, 0.5inW Roller, 0.75in Roller Dia. (CF-3/4-SB)
- TIMKEN TRB Metric Assembly <4 OD, 33207-90KA1 (33207-90KA1)
- CLESCO 1 3/4 In Bore-Set Screw Type Mounted Ball Bearing-Flange, F4Cm-Bs-175 (F4CM-BS-175)
- TB WOODS Dura-Flex Tire Coupling Element, WE40, Urethane (WE40)
- TB WOODS Dura-Flex Tire Coupling Element, WE50, Urethane (WE50)
- TB WOODS Dura-Flex Tire Coupling Spacer Element, WES2 (WES2)
- TB WOODS Dura-Flex Tire Coupling Spacer Element, WES30 (WES30)
- TB WOODS Dura-Flex Tire Coupling Spacer Element, WES3 (WES3)
- TB WOODS Dura-Flex Tire Coupling Hub, WE5, Bore 1-7/8" (WE5H178)
- REXNORD Omega E Series Tire Coupling Element, E2 Coupling, 89 mm OD, 7500 rpm Max, Urethane (7300005)
- Tb Woods Couplings, Collars, & Adapters