Shop All Tire Couplings
Tb Woods
Dura-Flex Tire Coupling Hub, WE3, Bore 1-3/8"
Mfr # WE3H138
Zoro # G4267882
$63.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Tire Couplings WE3
- Bore Type - Couplings Fixed Bore
- Bore Dia. 1 3/8 in
- Outside Dia. 2.32 in
- Length through Bore 1 1/2 in
Product Information
- Brand Tb Woods
- MFR # WE3H138
- Zoro # G4267882
- UPC # 698672118088
- Country of Origin Mexico
- Category Tire Couplings
Dimensions
Size - Tire Couplings | WE3 |
Bore Dia. | 1 3/8 in |
Outside Dia. | 2.32 in |
Length through Bore | 1 1/2 in |
Outside Dia. (In.) | 2.32 |
Keyseat Size (In.) | 5/16 x 5/32 |
Height (In.) | 2.32 in |
Hub Dia. (In.) | 2.32 |
Width (In.) | 1.5 in |
Bore Dia. (In.) | 1-3/8 |
Length through Bore (In.) | 1.50 |
Coupling Length Standard Assembly | 4.32 in |
Bore Diameter | 1 3/8 in |
Screw Thread Size | 1/4"-20 |
Keyway Depth | 5/32 in |
Coupling Size | WE3 |
Hub Diameter | 2.32 in |
Keyway Width | 5/16 in |
Details
Description
Tire Coupling Hub, Angular Misalignment 4 Degrees , Coupling Size WE3, Horsepower @ 100 RPM 0.58 hp, Maximum Speed 7,500 RPM, Bore Type Round Keyed, For Bushing Size Not Applicable, Maximum Torque 365 in-lb, Keyway Depth 5/32 in, Keyway Width 5/16 in, Hub Diameter 2.32 in, Parallel Misalignment 0.0625 in, Bore Diameter 1 3/8 in, Screw Thread Size 1/4 In.-20, Set Screw Location Over Keyway, System of Measurement Inch, Torsional Stiffness 4,710 in-lb/rad, Length through Bore 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-1/4" Quick Detachable Bushed Bore 2 Groove 2.65" OD (3V2652)
- MILTON INDUSTRIES H-Style 3/8 in. Female Basic Size Industrial Interchange Series Air Coupler (S-1835)
- INA Inner Ring, Bore 35 mm, Width 30 mm (IR35X40X30-XL)
- D&D 70" Outside Length, 2/3" Top Width, 1 Ribs (B67/5L700)
- TB WOODS Dura-Flex Tire Coupling Spacer Element, WES4 (WES4)
- TB WOODS Dura-Flex Tire Coupling Element, WE50, Urethane (WE50)
- TB WOODS Dura-Flex Tire Coupling Element, WE4, Urethane (WE4)
- TB WOODS Dura-Flex Tire Coupling Element, WE30, Urethane (WE30)
- TB WOODS Dura-Flex Tire Coupling Hub, WE20, Bore 1-7/8" (WE20H178)
- TB WOODS Dura-Flex Tire Coupling Element, WE40, Urethane (WE40)
- DODGE Standard Flexible Tire Coupling Element, PX90 Coupling, 9-1/4 in OD, 2800 rpm Max, Natural Rubber (011109)
- Tb Woods Tire Couplings