3.1 Cu. Ft. Compact Double-Door Mini Refrigerator, Silver
- Mfr # TRM31D4AV
- Zoro # G123371480
product price:Â
$
272.99
/ea
Free Shipping & Returns
Key Features
Refrigerator Item
Refrigerator
Overall Depth
20.47 in
Width
17.83 in
Height
33.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TRM31D4AV
- Zoro #
- G123371480
- UPC #
- 846042048187
- Country of Origin
- China
- Color
- Silver
- Refrigerator Item
- Refrigerator
Dimensions
- Overall Depth
- 20.47 in
- Width
- 17.83 in
- Height
- 33.5 in
Description
Designed for versatility, the TCL 3.1 Cu Ft Compact Double Door Refrigerator offers a 2.2 cu ft fresh food compartment alongside a 0.9 cu ft freezer. That means you can keep drinks, snacks, and frozen essentials all in one spot, ready whenever you need them. The reversible door hinges give you the flexibility to open from either side, making it easy to fit the refrigerator into tight corners or shared living areas. Inside, two adjustable glass shelves and dedicated 2-liter bottle storage allow you to customize the interior to your needs, whether you're packing away groceries or stocking up for study sessions. Quiet operation ensures it won't interrupt sleep, work, or relaxation, while energy-efficient design keeps your food chilled and your electricity bills manageable. With its compact footprint and thoughtful features, this double door mini refrigerator delivers reliable storage and everyday convenience in any space, helping you stay organized and prepared.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
AK, HI, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.