Shop SUMMIT APPLIANCE
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
24 in Wide Wine Cellar
- Mfr # SWC1966
- Zoro # G523568657
product price:Â
$
2,879.99
/ea
Key Features
Door
Glass
Color
Black
Overall Depth
26.63 in
Battle Capacity
160
Hz
60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SWC1966
- Zoro #
- G523568657
- UPC #
- 761101031972
- Country of Origin
- China
Dimensions
- Overall Depth
- 26.63 in
- Width
- 23.63 in
- Overall Height
- 69.75 in
Details
- Door
- Glass
- Color
- Black
- Battle Capacity
- 160
- Hz
- 60 Hz
- Standards
- ETL-ETL-C
- Finish
- Black
- Defrost
- Automatic
- Voltage
- 115V AC
- Amps
- 1.7 A
- Refrigerator Item
- WineCellar
Description
Sized at just under 24 in wide and 27 in deep, the SWC1966 can store up to 160 standard 750ml Bordeaux bottles on slide-out wooden shelves. Alternatively, this unit can hold up to 118 larger Burgundy style bottles (often used for Chardonnay or Pinot Noir) or a combination of 22 champagne bottles and 132 Bordeaux style. Two digital thermostats let you manage the temperature zones with ease and include an LED temperature display that can be shown in Celsius or Fahrenheit. The larger lower compartment is best suited for red wines stored between 55o and 72oF, while the upper zone is designed for white wine and champagne stored between 41o and 55oF. Recessed LED lighting offers an attractive touch. Additional features include a Sabbath mode setting, open door alarm, temperature memory function in case of power loss, and high temperature alarm for added protection. The SWC1966 has a jet black cabinet and reversible stainless steel trimmed glass door that offers a full display of the interior. A sleek stainless steel handle completes the look, and a factory installed lock offers added security. This unit can be used freestanding or built-in with extra rear clearance. See the user manual for more information. With its ideal size and handy features, the SWC1966 is an elegant yet affordable wine cellar for full storage needs.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.