24 in Wide All-Refrigerator
- Mfr # FF7BK
- Zoro # G123568668
product price:Â
$
999.99
/ea
Free Shipping & Returns
Key Features
Amps
0.8 A
Defrost
Automatic
Overall Height
32.63 in
Voltage
115V AC
Hz
60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FF7BK
- Zoro #
- G123568668
- UPC #
- 761101067421
- Country of Origin
- Serbia
Dimensions
- Overall Height
- 32.63 in
- Width
- 23.63 in
- Overall Depth
- 23.5 in
Details
- Amps
- 0.8 A
- Defrost
- Automatic
- Voltage
- 115V AC
- Hz
- 60 Hz
- Standards
- UL-ULC-ETL-S
- Color
- Black
- Finish
- Black
- Refrigerator Item
- Refrigerator
- Door Color
- Black
Description
The FF7BK is a counter height all-refrigerator with a full 5.5 cu.ft. capacity inside a slim 24 in footprint. Designed for freestanding use, this model has a black exterior and user-reversible door swing. Inside, the FF7BK utilizes low maintenance automatic defrost operation. Our unique inhidden in evaporator is set behind the rear wall to create a seamless, easy-to-clean interior that also maximizes shelf space. This unit has a flat door liner that allows it to accept larger trays (up to 19 1/2 in x 16 in). Adjustable glass shelves allow users to reconfigure the interior to accommodate a variety of sizes. The interior light is controlled by an on/off rocker switch located behind the thermostat dial. The FF7BK is ETL-S listed to NSF-7 standards for use in commercial establishments. For a built-in version of this unit, see the FF7BKBI. For more finish options, browse the entire FF7 Series. NOTE: This unit is designed for general purpose or commercial applications and does not meet DOE energy standards for residential use.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.