3.1 Cu. Ft. Compact Single Door Refrigerator, Silver
- Mfr # TRM31S4AV
- Zoro # G923371437
product price:Â
$
225.99
/ea
Free Shipping & Returns
Key Features
Type
Freezerless
Defrosting
Manual
Features
6 can holders, 2 L bottle holder
Includes
Refrigerator, Manual, Warranty
Shelf
2 removable glass shelves
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TRM31S4AV
- Zoro #
- G923371437
- UPC #
- 846042048156
- Country of Origin
- China
- Color
- Silver
- Type
- Freezerless
- Defrosting
- Manual
- Features
- 6 can holders, 2 L bottle holder
- Includes
- Refrigerator, Manual, Warranty
- Shelf
- 2 removable glass shelves
- Interior Light
- Yes
- Door Style
- Reversible
- Energy Class
- Energy Star
- Temperature Control
- Mechanical
- Handle Type
- Pocket Handle
- Safety Listing
- ETL
- Refrigerator Item
- Refrigerator
- Total Capacity
- 3.1 Cu. Ft
Dimensions
- Width
- 33.27 in
- Overall Depth
- 16.73 in
Description
TCL 3.1 Cu Ft Compact Refrigerator in Silver is built to maximize storage while minimizing the space it takes up. Measuring just 17.83" W x 20.47" D x 33.5" H, this fridge is perfectly sized for dorms, small apartments, offices, or kitchens where every inch counts, yet it still provides a roomy 3.1 cubic feet of storage. Inside, you'll have ample space to keep produce, drinks, snacks, and everyday essentials neatly organized and always within reach. Reversible door hinges let you choose whether it opens on the left or right, so it can adapt easily to your layout and fit into corners or shared living areas without hassle. Quiet operation ensures it won't interrupt your sleep, work, or downtime, while its energy-efficient design keeps your food and beverages chilled without driving up your power bill. With its clean finish, modern compact profile, and practical features, this refrigerator is both stylish and functional, delivering dependable cold storage that makes daily life easier.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
AK, HI, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.