Shop SUMMIT APPLIANCE
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
24 in Wide Refrigerator-Freezer
- Mfr # CT663BKSSTB
- Zoro # G823568647
product price:
$
1,684.99
/ea
Key Features
Overall Depth
23 in
Standards
UL-ULC
Voltage
115V AC
Finish
Black
Door
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CT663BKSSTB
- Zoro #
- G823568647
- UPC #
- 761101068701
- Country of Origin
- Serbia
Dimensions
- Overall Depth
- 23 in
- Overall Height
- 32.63 in
- Width
- 23.63 in
Details
- Standards
- UL-ULC
- Voltage
- 115V AC
- Finish
- Black
- Door
- Stainless Steel
- Defrost
- Cycle
- Amps
- 1.2 A
- Hz
- 60 Hz
- Refrigerator Item
- Refrigerator-Freezer
- Color
- Black
Description
Sized with a 24” footprint, the ENERGY STAR certified CT663BKSSTBrefrigerator-freezer offer a generous 5 cu.ft. storage capacity, larger than many units in this size class. It features a black cabinet with a stainless steel wrapped door. A curved towel bar style handle in brushed stainless steel completes the professional look. Inside, the CT663BKSSTB features a dual evaporator to allow separated cooling of the fresh and frozen food sections. The refrigerated compartment utilizes low maintenance automatic defrost, while the interior freezer compartment is manual defrost to achieve lower storage temperatures ideal for ice cream and other frozen food. The deluxe interior includes adjustable glass shelves for spill-proof storage and easier cleaning, as well as a scalloped wine shelf to hold wine and champagne bottles safely in place. Door racks offer additional convenience for tall bottles and condiments and a clear crisper drawer ensures your produce is stored under the ideal conditions. This model includes automatic interior lighting and an adjustable dial thermostat. The CT663BKSSTB is UL listed for residential use. With its large capacity and user-friendly features, this unit is a convenient option for homes, offices, schools, and other settings in need of reliable cold storage. Additional choices are available in ADA compliant height.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.