Super Clamp Kit
- Mfr # 68106
- Zoro # G1710602
product price:Â
$
325.83
/ea
Free Shipping & Returns
Key Features
Number of Flange Nuts
4
Number of Step Clamps
6
Step Block Width
25 mm
Stud Thread Size
M12x1.75
Includes Studs
(4) 110 mm, (4) 125 mm, (4) 150 mm, (4) 175 mm, (4) 200 mm, (4) 80 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 68106
- Zoro #
- G1710602
- UPC #
- -
- Country of Origin
- United States
- Number of Flange Nuts
- 4
- Number of Step Clamps
- 6
- Includes Studs
- (4) 110 mm, (4) 125 mm, (4) 150 mm, (4) 175 mm, (4) 200 mm, (4) 80 mm
- Number of Step Blocks
- 6
- Item
- Clamping Kit
- Number of Pieces
- 50
- Other Included Components
- Wall-Mount Holder
- Number of Coupling Nuts
- 4
- Number of T-Slot Nuts
- 4
Dimensions
- Step Block Width
- 25 mm
- Stud Thread Size
- M12x1.75
- T-Slot Size
- 17 mm
Description
Super Clamp Kit
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.