Zoro Homepage

006 1MM FPC TOP HORZ

  • Mfr # 487951-6

  • Zoro # G201044008


product price: $0.48
/ea
Sold in multiples of 1500 for $720.00

Key Features

Max. Temp.
85°C
Application
Signal
Width
0.213 in
Height
2.56 mm
Contact Finish
Tin-Lead Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
487951-6
Zoro #
G201044008
UPC #
-
Country of Origin
China

Dimensions

Width
0.213 in
Height
2.56 mm

Details

Max. Temp.
85°C
Application
Signal
Contact Finish
Tin-Lead Plated
Hole Center to Center
1 mm
Number of Contacts
6
Current Rating
1 A
Connector Terminates To
Flexible Printed Circuit
Terminal Type
Surface Mount

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.