Zoro Homepage

031-001-000=WIRE2WIRE STD SMZ

  • Mfr # 4-1601000-1

  • Zoro # G900985152


product price: $0.18
/ea
Sold in multiples of 1200 for $216.00

Key Features

Maximum Wire Size
18 AWG
Insulation Type
Bare
Overall Length
0.269 in
Wire Type
Magnet Wire
Terminal Orientation
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1601000-1
Zoro #
G900985152
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
18 AWG
Overall Length
0.269 in

Details

Item
Wire Terminal
Insulation Type
Bare
Wire Type
Magnet Wire
Terminal Orientation
Straight
Contact Plating Material
Unplated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.