Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20P VAL-U-LOK R/A HDR GW

  • Mfr # 2-1586863-4

  • Zoro # G100939559


product price: $2.35
/ea
Sold in multiples of 34 for $79.90

Key Features

Type
Header
Wire Connector Style
Rectangular
Color
White
Min. Single Wire Size
26 AWG
Insulation Material
Polyamide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1586863-4
Zoro #
G100939559
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Min. Single Wire Size
26 AWG
Width
0.5118 in
Height
9.8 mm
Max. Insulation Dia.
3.1 mm
Max. Single Wire Size
18 AWG
Length
2.031 in
Maximum Single Wire Size
18 AWG
Minimum Single Wire Size
26 AWG

Details

Item
Connector
Type
Header
Wire Connector Style
Rectangular
Color
White
Insulation Material
Polyamide
Max. Voltage
600V AC
Maximum Voltage
600 V AC
Application
Power
Current
9 A
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
Features
Circuit Identification Feature; Shrouded
Hole Center to Center
4.19 mm
Terminal Type
Through Hole - Solder
Max. Temp.
105°C
Green Environmental Attribute
Halogen Free
Material
Polyamide
Connector Type
Header
Contact Finish
Tin Plated
Current Rating
9 A
Contact Type
Pin
Number of Contacts
24
Number of Rows
2
Terminal Finish
Brass Plated
Flammability Rating
UL 94 V-2
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.