
25P.HDP20 REC.ASSY.
Mfr # 164533-4
Zoro # G601040396
product price: $2.15
/eaSold in multiples of 50 for $107.50
Key Features
Max. Temp.
105°C
Application
Signal
For Use With
Socket Contacts
Color
Black
Finish
Tin Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
164533-4
Zoro #
G601040396
UPC #
-
Country of Origin
Poland
Dimensions
Max. Insulation Dia.
1.73 mm
Details
Item
Connector
Max. Temp.
105°C
Application
Signal
For Use With
Socket Contacts
Color
Black
Finish
Tin Plated
Material
Thermoplastic
Flammability Rating
UL 94 V-0
Connector Terminates To
Wire & Cable
Number of Contacts
25
Connector Type
Receptacle
Hole Center to Center
2.74 mm
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.