Zoro Homepage

AGASTAT Off-Delay Relay 2 Form C DPDT-CO 12VDC Coil DC

  • Mfr # 9-1423164-1

  • Zoro # G716220829


product price: $829.99
/ea
Free Shipping & Returns

Key Features

Delay Function
Off Delay
Coil Voltage
12V DC
Contact Rating (AC)
10 A @ 240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-1423164-1
Zoro #
G716220829
UPC #
-
Country of Origin
United States

Details

Item
Time Delay Relay
Delay Function
Off Delay
Coil Voltage
12V DC
Contact Rating (AC)
10 A @ 240V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.