Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AMP MONO-SHAPE 2 POS TAB CONN

  • Mfr # 1-284338-3

  • Zoro # G700941525


product price: $0.22
/ea
Sold in multiples of 900 for $198.00

Key Features

Insulation Color
Red
Connection Type
Insulation Displacement Crimp (IDC)
Max. Temp.
221 Degrees F
Terminal Type
LIF Receptacle
Connection Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-284338-3
Zoro #
G700941525
UPC #
-
Country of Origin
Italy

Details

Insulation Color
Red
Connection Type
Insulation Displacement Crimp (IDC)
Max. Temp.
221 Degrees F
Terminal Type
LIF Receptacle
Connection Material
Brass
Application
Power, Wire and Cable
Mounting Type
Cable Mount

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.