Shop All Splicing Connectors
Te Connectivity
Ballast Tap/Splice, 18-12 AWG, 0.96", PK6
Mfr # CPGI-1811027-1-K6
Zoro # G3739951
product price: $5.35
/pk 6, $0.89/ea
$5.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Color Brown
- Color Brown
- Max. Voltage 600 V
- Overall Length 0.96 in
- Wire Size 18 to 12 AWG
Product Information
- Brand Te Connectivity
- MFR # CPGI-1811027-1-K6
- Zoro # G3739951
- Country of Origin China
- Category Splicing Connectors
Dimensions
Overall Length | 0.96 in |
Wire Size | 18 to 12 AWG |
For Line Side Wire Size | 12 AWG |
For Line Side Solid Wire Size - Maximum | 12 AWG |
Details
Description
Ballast Tap/Splice, Color Brown, For Line Side Solid Wire Size - Maximum 12 AWG, Gender Not Applicable, Maximum Voltage 600 V, Standards cRUus, Application Commercial Ballast Lighting Systems, Overall Length 0.96 in, Package Quantity 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Touch Wall Panel RGB Controller (ECN12)
- MARINCO CONNECTOR, REPLACEMENT SB, 30A 125V (30FCRV)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 50 ft, Green, Nylon Jacket, PVC Insulation (22959183)
- POWER FIRST Cable Protector, 1 Channel, Gray, 25 ft. L (4CEK7)
- PANDUIT Butt Splice Connector, 16 to 14 AWG, PK100 (BS14-C)
- 3M Resin Comp Splice Kit, 22 - 10 AWG, 15.6"L (72-N4)
- SUPERIOR ELECTRIC Butt Splice Wire Connector - Medium / 16-14 AWG, PK 25 (BC3)
- ABB Short-Barrel Splice, 1.75 in. L, Orange (54511)
- STA-KON Butt Splice Connector, 22-16AWG, Red, PK100 (2RA18X)
- POWER FIRST Splice Connector, Heat Shrink, Blue, PK25 (4FRE7)
- 3M Butt Splice Connector, 16-14AWG, Blue, PK25 (BSV14Q)
- Te Connectivity Splicing Connectors