Zoro Homepage

BLADE REC 250 18-14AWG BR LP

  • Mfr # 641257-1

  • Zoro # G701048650


product price: $0.33
/ea
Sold in multiples of 300 for $99.00

Key Features

Wire Range
18 to 14 AWG
Connection Type
F-Crimp
Insulation Type
Fully Insulated
Overall Length
0.802 in
Terminal Type
Quick Disconnect Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
641257-1
Zoro #
G701048650
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.802 in

Details

Wire Range
18 to 14 AWG
Connection Type
F-Crimp
Insulation Type
Fully Insulated
Terminal Type
Quick Disconnect Pin
Wire Type
Stranded, Discrete Wire
Application
Wire/Cable
Terminal Orientation
Straight
Contact Plating Material
Unplated
Insulation Dia
0.154 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.