
D-Sub Mil Spec Connectors R/A Plg Assy 9 Pos Ser 109
Mfr # 1218441-6
Zoro # G505788646
product price: $83.89
/eaSold in multiples of 2 for $167.78
Free Shipping & Returns
Key Features
Connector Type
Plug
Material
Steel
Number of Contacts
9
Contact Finish
Gold Plated
Connection Material
Brass or Beryllium Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1218441-6
Zoro #
G505788646
UPC #
-
Country of Origin
United States
Dimensions
Contact Plating Thickness
50 µin
Details
Item
Connector
Connector Type
Plug
Material
Steel
Number of Contacts
9
Contact Finish
Gold Plated
Connection Material
Brass or Beryllium Copper
Contact Type
Pin
Finish
Cadmium Plated
Connector Terminates To
Printed Circuit Board
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.