Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

E STACK PIANO 6P G LONG TUBE PD ON

  • Mfr # 2319764-3

  • Zoro # G000979402


product price: $2.69
/ea
Sold in multiples of 31 for $83.39

Key Features

Length
.596 in
Height
.197 in
Mounting Type
Surface Mount
Actuator Style
Piano (Side Actuated)
Number of Positions
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2319764-3
Zoro #
G000979402
UPC #
-
Country of Origin
China

Dimensions

Length
.596 in
Height
.197 in

Details

Mounting Type
Surface Mount
Actuator Style
Piano (Side Actuated)
Number of Positions
6
Housing Material
High Temperature Nylon
Switch Type
DIP Switch
Solder Tail Contact Plating
Gold Flash over Nickel
Voltage Rating
24 VDC
Housing Color
Black
Mounting Angle
Vertical
Operating Temperature Range
-20 to 85°C
Product Type
Switch
Sealed
No
Actuator Color
White
Configuration (Pole-Throw)
Single Pole - Single Throw
Contact Mating Area Plating Material
Gold Flash
Shunt Type
DIP
Number of Switches
6
Centerline
.1 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.