
FASTON 187 16-20AWG TPBR
Mfr # 170038-2
Zoro # G600965232
product price: $0.19
/eaSold in multiples of 511 for $97.09
Key Features
Wire Size
20 - 16 AWG
Overall Length
.646 in
Terminal Type
Receptacle
Mating Tab Width
.187 in
Terminates To
Wire & Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
170038-2
Zoro #
G600965232
UPC #
-
Country of Origin
Japan
Dimensions
Wire Size
20 - 16 AWG
Overall Length
.646 in
Mating Tab Width
.187 in
Wire Insulation Diameter (Max)
.13 in
Receptacle Stock Thickness
.012 in
Accepts Wire Insulation Diameter Range
.09 - .13 in
Plating Thickness
1 µm
Mating Tab Thickness
.032 in
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.