Zoro Homepage

FASTON 187 PCB TAB TPBR LP

  • Mfr # 63982-1

  • Zoro # G400941474


product price: $0.24
/ea
Sold in multiples of 360 for $86.40

Key Features

Application
Printed Circuit Board
Stud Size
0.055 in
Terminal Type
Tab
Connection Type
Through Hole
Features
Wire Insulation Support
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63982-1
Zoro #
G400941474
UPC #
-
Country of Origin
United States

Dimensions

Stud Size
0.055 in

Details

Application
Printed Circuit Board
Terminal Type
Tab
Connection Type
Through Hole
Features
Wire Insulation Support
Max. Temp.
230 Degrees F
Contact Plating Material
Tin
Terminal Orientation
Straight

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.