Zoro Homepage

FF 250 REC 0.5-2.5MM2 PB

  • Mfr # 160824-6

  • Zoro # G400965265


product price: $0.12
/ea
Sold in multiples of 5000 for $600.00

Key Features

Wire Size
17 - 13 AWG
Overall Length
.755 in
Terminal Type
Receptacle
Locking Lance Height
.057 in
Terminal & Splice Style
Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160824-6
Zoro #
G400965265
UPC #
-
Country of Origin
Italy

Dimensions

Wire Size
17 - 13 AWG
Overall Length
.755 in
Locking Lance Height
.057 in
Accepts Wire Insulation Diameter Range
.118 - .157 in
Mating Tab Width
.25 in
Mating Tab Thickness
.032 in
Receptacle Stock Thickness
.016 in

Details

Terminal Type
Receptacle
Terminal & Splice Style
Receptacle
Crimp Type
F-Crimp
Mating Retention Type
Locking Lance
FASTON
Yes
Plating Material
Unplated
Connection Capacity
Single
Terminates To
Wire & Cable
Contact Base Material
Phosphor Bronze
Terminal Orientation
Straight
Fully Insulated
No
Insertion Force
Normal
Disconnect Type
Quick Disconnect
Barrel Type
Open
Wire/Cable Type
Regular Wire
Wire Insulation Support
With

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.