
Headers & Wire Housings Shrouded Ra Sngl 10 With Standoffs
Mfr # 102523-8
Zoro # G005788757
product price: $4.59
/eaSold in multiples of 20 for $91.80
Key Features
Color
Black
Standards
CSA LR7189; UL E28476
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Thermoplastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
102523-8
Zoro #
G005788757
UPC #
-
Country of Origin
Mexico
Dimensions
Contact Plating Thickness
100 to 200
Details
Item
Connector
Color
Black
Standards
CSA LR7189; UL E28476
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Thermoplastic
Terminal Type
Through Hole
For Use With
Printed Circuit Board
Contact Type
Pin
Connector Type
Header
Number of Rows
1
Hole Center to Center
2.54 mm
Connection Material
Phosphor Bronze
Current Rating
3 A
Contact Finish
Tin-Lead Plated; Tin-Lead over Nickel
Features
With Board Standoff; Shrouded
Number of Contacts
10
Max. Temp.
105°C
Terminal Finish
Tin-Lead Over Nickel
Flammability Rating
UL 94 V-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.