
MICRO-MATCH PBC.06P
Mfr # 215570-6
Zoro # G801067544
product price: $0.52
/eaSold in multiples of 2500 for $1,300.00
Key Features
Wire Range
28 AWG
Max. Voltage
100V AC/DC
Max. Temp.
105°C
Height
5.1 mm
Material
Glass-Filled Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
215570-6
Zoro #
G801067544
UPC #
-
Country of Origin
Switzerland
Dimensions
Height
5.1 mm
Length
11.1 mm
Contact Plating Thickness
3 to 5 µm
Max. Insulation Dia.
0.035 in
Details
Item
Connector
Wire Range
28 AWG
Max. Voltage
100V AC/DC
Max. Temp.
105°C
Material
Glass-Filled Polyester
Features
With Board Standoff; Shrouded
Color
Red
Number of Contacts
6
Flammability Rating
UL 94 V-0
Terminal Type
Through Hole; Insulation Displacement Crimp
Connection Material
Phosphor Bronze
Contact Type
Pin
Current Rating
1.5 A
Connector Terminates To
Printed Circuit Board
Hole Center to Center
1.27 mm
Connector Type
Paddle-Board
Contact Finish
Tin over Nickel
Terminal Finish
Tin over Nickel; Tin Plated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.