
MICT RECPT 228 ASSY PDNI
Mfr # 5767054-6
Zoro # G201068738
product price: $115.99
/eaSold in multiples of 6 for $695.94
Free Shipping & Returns
Key Features
Length
88.9 mm
Max. Voltage
6V DC; 30V AC
Max. Temp.
125°C
Application
Signal
Series
Mictor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5767054-6
Zoro #
G201068738
UPC #
-
Country of Origin
United States
Dimensions
Length
88.9 mm
Width
0.272 in
Height
5.99 mm
Contact Plating Thickness
0.127 µm
Details
Item
PCB Mount Receptacle
Max. Voltage
6V DC; 30V AC
Max. Temp.
125°C
Application
Signal
Series
Mictor
Standards
CSA Certified; UL E28476; UL Listed
Features
With Boss
Hole Center to Center
0.64 mm
Number of Contacts
228
Current Rating
11.5 A
Contact Type
Socket
Terminal Finish
Tin Plated
Connection Material
Copper Alloy
Contact Finish
Palladium Nickel Plated
Terminal Type
Surface Mount
Number of Rows
2
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.