
PCB, Power Relay, 1 A, Long Lead
Mfr # 1617122-2
Zoro # G705866090
product price: $112.99
/eaSold in multiples of 89 for $10,056.11
Free Shipping & Returns
Key Features
Mounting Style
PCB
Electrical Connection
Long Lead
Coil Voltage
12V DC
Current Rating
1 A
Contact Form
DPDT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1617122-2
Zoro #
G705866090
UPC #
-
Country of Origin
India
Details
Item
Power Relay
Mounting Style
PCB
Electrical Connection
Long Lead
Coil Voltage
12V DC
Current Rating
1 A
Contact Form
DPDT
Contact Rating (DC)
1 A @ 28V DC
Power Consumption - Relay
369 mW
Features
Coil Suppression Diode; Hermetically Sealed Enclosure
Operating Temp. Range
-65 to 125°C
Contact Rating
1A
Coil Type
Non-Polarized, Monostable
Coil Resistance
390 Ω
Description
Power/Signal Relay, 2 Form C, Dpdt-Co, Momentary, 0.031A (Coil), 12Vdc (Coil), 369Mw (Coil), 1A (Contact), 28Vdc (Contact), Dc Input, Ac/Dc Output, Panel Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.