
Pin Cont Size 12 Gpr
Mfr # 1738017-1
Zoro # G105963443
product price: $15.49
/eaSold in multiples of 10 for $154.90
Key Features
Termination Style
Crimp Termination Only
Maximum Wire Size
12 AWG
Minimum Wire Size
14 AWG
Contact Material
Copper
Contact Type
Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1738017-1
Zoro #
G105963443
UPC #
-
Country of Origin
France
Dimensions
Maximum Wire Size
12 AWG
Minimum Wire Size
14 AWG
Max. Insulation Dia.
3.4 mm
Contact Plating Thickness
2.54 µm
Details
Item
Connector Contact
Termination Style
Crimp Termination Only
Contact Material
Copper
Contact Type
Pin
Contact Finish
Gold Plated
Connector Terminates To
Wire & Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.