Zoro Homepage

Plug-In, Power Relay, 60 A, Plug-in, Quick Connect

  • Mfr # 5-1393303-0

  • Zoro # G705865932


product price: $15.99
/ea
Sold in multiples of 5 for $79.95

Key Features

Mounting Style
Plug-In
Electrical Connection
Plug-in, Quick Connect
Coil Voltage
24V DC
Current Rating
60 A
Contact Material
Ag Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-1393303-0
Zoro #
G705865932
UPC #
-
Country of Origin
Portugal

Details

Item
Power Relay
Mounting Style
Plug-In
Electrical Connection
Plug-in, Quick Connect
Coil Voltage
24V DC
Current Rating
60 A
Contact Material
Ag Alloy
Power Consumption - Relay
1800 mW
Coil Type
Monostable, DC
Switching Current
1000mA @ 5VDC
Contact Limiting Making Current
120 A
Operating Temp. Range
105 to 125°C
Protection Category
RTI
Coil Resistance
324 Ω
Dielectric Voltage
500 Vrms Coil and Contact; 500 Vrms Open Contacts
Contact Limiting Short-Time Current
240 A
Contact Limiting Breaking Current
20 A
Contact Rating
20 A
Contact Limiting Continuous Current
60 A

Description

Power/Signal Relay, 1 Form A, Spst, Momentary, 0.072A (Coil), 24Vdc (Coil), 1800Mw (Coil), 60A (Contact), 24Vdc (Contact), Dc Input, Ac/Dc Output, Panel Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.