Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PWR TB 2PIN 6P 15.00 PCB-FLANGE

  • Mfr # 1986715-6

  • Zoro # G200946273


product price: $95.55
/ea
Sold in multiples of 2 for $191.10
Free Shipping & Returns

Key Features

Wire Range
.5 to 41 mm² [ 20 to 1 AWG ]
PCB Tail Length
5 mm [ .196 in ]
Interlock
Without
Block Type
Straight
Number of Positions
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1986715-6
Zoro #
G200946273
UPC #
-
Country of Origin
Italy

Dimensions

PCB Tail Length
5 mm [ .196 in ]
Pin Length
5 mm [ .197 in ]
Screw Size
M5

Details

Wire Range
.5 to 41 mm² [ 20 to 1 AWG ]
Interlock
Without
Block Type
Straight
Number of Positions
6
Mounting Angle
Vertical
Screw Material
Steel
Threaded Flange
Without
Number of Rows
1
Current Rating (Max) (A)
130
Screwless Terminal Block
No
Voltage (VAC)
600
Housing Color
Green
Contact Base Material
Copper Alloy
Connector Style
Receptacle
Screw Plating Material
Nickel
Screw Flange
With
Wire Entry Angle
Side
Side Stackable
Yes
Applies To
Printed Circuit Board
Housing Material
Polyamide
Contact Mating Area Plating Material
Tin
Centerline
15 mm [ .591 in ]
Shrouded
No
Contact Mount
Through Hole

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.