Zoro Homepage

Rack And Panel Connector, 4 Contact(S), Female, Crimp/Solder Terminal, Plug

  • Mfr # 207015-1

  • Zoro # G805790622


product price: $2.45
/ea
Sold in multiples of 45 for $110.25

Key Features

Wire Connector Style
Square Grid
Color
Red
Insulation Material
Nylon
Max. Voltage
600V AC/DC
Maximum Voltage
600 V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207015-1
Zoro #
G805790622
UPC #
-
Country of Origin
United States

Details

Item
Connector
Wire Connector Style
Square Grid
Color
Red
Insulation Material
Nylon
Max. Voltage
600V AC/DC
Maximum Voltage
600 V AC/DC
Standards
CSA Certified; UL E28476; UL Recognized and Certified
Maximum Operating Temperature
130 Degrees C
UL 94 Flammability Rating
V-0
Connector Type
Plug
Material
Nylon
Features
Panel Mount Feature
For Use With
Receptacle Housing; Header
Number of Rows
2
Hole Center to Center
5 mm
Wire Type
Discrete; Stranded
Max. Temp.
130°C
Contact Type
Socket
Number of Contacts
4
Flammability Rating
UL 94 V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.