Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SKT HDR ASSY12 POSNMETRIMATE

  • Mfr # 207528-2

  • Zoro # G000939406


product price: $8.59
/ea
Sold in multiples of 10 for $85.90

Key Features

Type
Socket
Wire Connector Style
Square Grid
Color
Red
Max. Voltage
600V AC/DC
Maximum Voltage
600 V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207528-2
Zoro #
G000939406
UPC #
-
Country of Origin
Unknown

Dimensions

Width
21.34 mm
Height
14.35 mm
Length
32.51 mm

Details

Item
Connector
Type
Socket
Wire Connector Style
Square Grid
Color
Red
Max. Voltage
600V AC/DC
Maximum Voltage
600 V AC/DC
Current
7.5 A
Standards
CSA Certified; UL E28476; UL Certified and Recognized
Maximum Operating Temperature
130 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
130°C
Terminal Type
Through Hole - Solder
Material
Nylon
Connector Type
Header
Hole Center to Center
5 mm
For Use With
Receptacle Housing; Printed Circuit Board
Number of Rows
4
Contact Type
Socket
Contact Finish
Tin-Lead Plated
Number of Contacts
12
Current Rating
7.5 A
Terminal Finish
Tin-Lead
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.