Zoro Homepage

Time Delay Relay, Interval, 125V DC, DPDT

  • Mfr # STARX032XXARXA

  • Zoro # G805929190


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Delay Function
Interval
Maximum Time Setting
48 hr
Number of Pins
11
Coil Voltage
125V DC
Current Rating
10 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STARX032XXARXA
Zoro #
G805929190
UPC #
-
Country of Origin
United States

Details

Item
Time Delay Relay
Delay Function
Interval
Maximum Time Setting
48 hr
Number of Pins
11
Coil Voltage
125V DC
Current Rating
10 A
Contact Form
DPDT
Contact Rating (DC)
10 A @ 125V DC
Operating Functions
Interval
Mounting - Relay
Socket
Timer Range
2 hours “ 48 hours
Input Voltage
120 V AC
Contact Amp Rating (Resistive)
10
Status Indicator
None
Electrical Connection
11-Pin Tab-Type Plug-In Terminals
Type of Output
Relay

Description

Interval-Delay Relay, Dpdt, Momentary, 125Vdc (Coil), 3000Mw (Coil), 10A (Contact), 28Vdc (Contact), 7200S Adj Min, 172800S Adj Max, Ac/Dc Output, Socket Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.