Colorful Paw Prints Magnetic Accents, 18PK
- Mfr # TCR77207
- Zoro # G823724302
product price:Â
$
14.69
/pk of 18, $0.82/ea
Key Features
Size
3 in
Gauge Case Material
Plastic, Magnet
Color
Assorted
Includes
18 Accents
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TCR77207
- Zoro #
- G823724302
- UPC #
- 088231972075
- Country of Origin
- China
- Gauge Case Material
- Plastic, Magnet
- Color
- Assorted
- Includes
- 18 Accents
Dimensions
- Size
- 3 in
Description
Decorate your whiteboard in a snap with durable, reusable magnetic decor! Add flair to any magnetic receptive surface such as doors, desks, shelving, and bins. Measures about 3". 6 colors. 18 pieces per pack.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.