Shop TEACHER CREATED RESOURCES
See all product information
Create Account
Oh Happy Day Rainbows Pencil Case
- Mfr # TCR6120
- Zoro # G823724203
product price:Â
$
17.59
/ea
Key Features
Gauge Case Material
Fabric
Size
9 in L x 4-1/4 in W
Color
Multi
Includes
1 Pencil Case
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TCR6120
- Zoro #
- G823724203
- UPC #
- 882319019573
- Country of Origin
- China
Dimensions
- Size
- 9 in L x 4-1/4 in W
Details
- Gauge Case Material
- Fabric
- Color
- Multi
- Includes
- 1 Pencil Case
Description
The stylish pencil case can expand and hold approximately 50 pens or pencils. Case is sturdy, durable, and has multiple zippers and pockets. Measures 9" L x 4-1/4" W. Wrap-around expansion zipper allows thickness to go from 1-3/8" to 2-1/2" in an instant! Front pocket keeps frequently used item easily accessible. Store small items in a zippered mesh compartment. 5 elastic pen slots keep pens or brushes from moving.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.