Shop TECH PACK
See all product information
Create Account
Moisture Safe, 12 oz., 6" x 6" x 1", White, 48/Case
Mfr # IBMS12
Zoro # G7802579
product price:Â
$
106.99
/pk 48, $2.23/ea
Free Shipping & Returns
Key Features
Length
6 in
Width
6 in
Color
White
Weight
36.52 oz
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IBMS12
- Zoro #
- G7802579
- UPC #
- 841436088077
- Country of Origin
- United States
Dimensions
- Length
- 6 in
- Width
- 6 in
- Height
- 1 in
Details
- Color
- White
- Item
- Cold Pack
- Weight
- 36.52 oz
- Material
- Gel Refrigerant, Polyethylene Film
Description
Cold Pack,12 oz.,6x6x1 In.,PK48, Package Quantity 48