Shop TECH PACK
See all product information
Create Account
Moisture Safe, 24 oz., 8" x 6" x 1 1/4", White, 24/Case
Mfr # IBMS24
Zoro # G7802560
product price:Â
$
82.49
/pk of 24, $3.44/ea
Key Features
Length
8 in
Width
6 in
Color
White
Weight
36.36 oz
Height
1 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IBMS24
- Zoro #
- G7802560
- UPC #
- 841436088091
- Country of Origin
- United States
- Color
- White
- Item
- Cold Pack
- Weight
- 36.36 oz
- Material
- Gel Refrigerant, Polyethylene Film
Description
Cold Pack,Moisture Safe,24 oz.,PK24, Package Quantity 24