Shop TECH PACK
See all product information
Create Account
Moisture Safe, 8 oz., 6" x 4" x 3/4", White, 72/Case
Mfr # IBMS8
Zoro # G7802621
product price:Â
$
149.99
/pk 72, $2.08/ea
Free Shipping & Returns
Key Features
Length
6 in
Width
4 in
Color
White
Weight
35.34 oz
Height
0.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IBMS8
- Zoro #
- G7802621
- UPC #
- 841436088060
- Country of Origin
- United States
- Color
- White
- Item
- Cold Pack
- Weight
- 35.34 oz
- Material
- Gel Refrigerant, Polyethylene Film
Description
Cold Pack,8 oz.,6x4x3/4 In.,PK72, Package Quantity 72
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.