Shop TECH PACK
See all product information
Create Account
Moisture Safe, 6 oz., 5 1/2" x 4" x 3/4", White, 96/Case
Mfr # IBMS6
Zoro # G7802658
product price:Â
$
191.99
/pk of 96, $2.00/ea
Free Shipping & Returns
Key Features
Length
5 1/2 in
Width
4 in
Color
White
Weight
35.15 oz
Height
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IBMS6
- Zoro #
- G7802658
- UPC #
- 841436088053
- Country of Origin
- United States
Dimensions
- Length
- 5 1/2 in
- Width
- 4 in
- Height
- 3/4 in
- Outside Length
- 6 in
Details
- Color
- White
- Item
- Cold Pack
- Weight
- 35.15 oz
- Material
- Gel Refrigerant, Polyethylene Film
Description
Cold Pack,6 oz.,5.5x4x3/4 In.,PK96, Package Quantity 96
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov