Shop TECH PACK
See all product information
Create Account
Moisture Safe, 32 oz., 10" x 6" x 1 1/2", White, 18/Case
Mfr # IBMS32
Zoro # G7802606
product price:Â
$
81.39
/pk 18, $4.52/ea
Key Features
Length
10 in
Width
6 in
Color
White
Weight
35.8 oz
Height
1 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IBMS32
- Zoro #
- G7802606
- UPC #
- 841436088107
- Country of Origin
- United States
Dimensions
- Length
- 10 in
- Width
- 6 in
- Height
- 1 1/2 in
Details
- Color
- White
- Item
- Cold Pack
- Weight
- 35.8 oz
- Material
- Gel Refrigerant, Polyethylene Film
Description
Cold Pack,32 oz.,10x6x1.5 In.,PK18, Package Quantity 18
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov