Shop TECHKO
See all product information
Create Account
Outdoor Solar Pagoda Aluminum Motion Sensor Wall Sconce with Motion Sensor & Carbon Trim
- Mfr # SML-3202-1
- Zoro # G423507480
original price: $79.99 , new price: $59.99 , 25 percent off
new price:
$
59.99
/ea
Key Features
Power Source
Solar
Color Temperature
Cool White (6000K)
Mounting Locations Supported
Wall, Fence
Finish
Matte
Voltage
3.7 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SML-3202-1
- Zoro #
- G423507480
- UPC #
- 850070278270
- Country of Origin
- China
- Power Source
- Solar
- Color Temperature
- Cool White (6000K)
- Mounting Locations Supported
- Wall, Fence
- Finish
- Matte
- Voltage
- 3.7 V
- Material
- Aluminum
- Lumens
- 20 lm
- Fixture Housing Color
- Black
- Wattage Equivalency
- 2 W
- Item
- Solar Light
Dimensions
- Size
- 6.1 in x 5.4 in x 8.9 in
Description
Light up your outdoor spaces with the Techko Outdoor Solar Pagoda Aluminum Motion Sensor Wall Sconce with Motion Sensor & Carbon Trim, designed to combine farmhouse charm with contemporary sleekness. Crafted from durable metal, this lantern-style sconce features a classic LED Edison bulb that casts a warm, welcoming glow. Its clean, structured design adds decorative appeal to exterior walls, back fences, garages, entryways, and walkways while fitting seamlessly with both rustic and modern exteriors. Equipped with an integrated motion sensor, the light activates when movement is detected, providing added visibility, security, and peace of mind after dark. Fully solar powered and cordless, it installs easily without hardwiring and delivers energy-efficient illumination night after night. Weather resistant and built for outdoor living, the Techko Solar Wall Lantern offers a smart, stylish way to enhance your home’s exterior.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.