MODEL EUCLID PATH LIGHT 15in 12V 30K BLACK, 10W, 3000K
- Mfr # LAL-12V-124-15-30K-BK
- Zoro # G324885779
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Voltage
12V AC, 12V DC
Height
14.96 in
Color Temperature
3000 K
Material
Die-Cast Aluminum
Weight
2.42 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LAL-12V-124-15-30K-BK
- Zoro #
- G324885779
- UPC #
- 845060053913
- Country of Origin
- China
Dimensions
- Height
- 14.96 in
- Length
- 4.72 in
- Width
- 4.09 in
Details
- Voltage
- 12V AC, 12V DC
- Color Temperature
- 3000 K
- Material
- Die-Cast Aluminum
- Weight
- 2.42 lb
- IP Rating
- IP67
- Lumens
- 720LM
- Housing Finish
- Black
- Lens Type
- PC Lens
- Fixture Wattage
- 10W
- Item
- Model Euclid Path Light 15In 12V 30K Black
- Beam Angle
- 120°
- Operating Temp. Range
- -4 Degrees to 104 Degrees F
- Lighting Technology
- LED
Description
The Westgate LAL-12V-124-15-30K-BK is a model euclid path light 15in 12v 30k black. It delivers 720LM of 3000K light at 10W. Operates on 12VAC/DC input power. Constructed of die-cast aluminum in a black finish. Key specifications: beam angle 120 Deg, operating temperature -4 DegF to 104 DegF, IP67 ingress protection. Light source: LED. Lens: PC Lens.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.