Shop TECHKO
See all product information
Create Account
Pip Mushcap Outdoor Solar Gnome Statue with Integrated LED Lantern, 8PK
- Mfr # SG-823-8PK
- Zoro # G923507454
original price: $149.99 , new price: $112.49 , 25 percent off
new price:
$
112.49
/pk of 8, $14.06/ea
Free Shipping & Returns
Key Features
Voltage
1.2 V
Wattage Equivalency
2 W
Color Temperature
Cool White (6000K)
Lumens
18 lm
Mount Type
Freestanding
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SG-823-8PK
- Zoro #
- G923507454
- UPC #
- -
- Country of Origin
- China
- Voltage
- 1.2 V
- Wattage Equivalency
- 2 W
- Color Temperature
- Cool White (6000K)
- Lumens
- 18 lm
- Mount Type
- Freestanding
- Color
- Multicolored
- Item
- Solar Garden Statue
- Finish
- Matte
- Material
- ABS Plastic, Resin
- Power Source
- Solar
Dimensions
- Size
- 7.5 in x 4.6 in x 11 in
Description
Meet your new little garden guardian, Pip Mushcap the Gnome! Pip is a cheerful solar gnome, with his bright red hat and yellow mushroom seat. He holds a tiny lantern that magically lights up at night, bringing a cozy glow to your yard, porch, or garden. By day, he’s a colorful, playful accent that adds character and charm to any outdoor space. The built-in solar panel charges in sunlight and automatically powers the lantern after sunset without the hassle of cords and additional batteries. Lightweight and easy to move, Pip the Gnome fits perfectly among flowers, along garden paths, or near your front door. With his vibrant colors, glowing lantern, and mischievous personality, he’s a delightful way to make your outdoor decor feel extra magical. He is also a fun gift for garden lovers and anyone who enjoys whimsical touches to their garden!
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.