Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Teco VFD, 230V, 25HP, 3PH, 73AMP, LED, NEMA1

  • Mfr # E510-225-H3-U

  • Zoro # G821719812


product price: $1,837.99
/ea
Free Shipping & Returns

Key Features

For Use With
Electric Motors
Height
15 in
Depth
10 in
Width
11 in
Input Voltage
240V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E510-225-H3-U
Zoro #
G821719812
UPC #
-
Country of Origin
China

Dimensions

Height
15 in
Depth
10 in
Width
11 in

Details

Item
Variable Frequency Drive
For Use With
Electric Motors
Input Voltage
240V

Description

VFD, 25/25-30hp 73/80A CT/VT, 230VAC 3 Ph. F514.17x10.43x9.38", Med. Duty Compact, NEMA1/IP20

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.