Flange Hex Head External Hex Drive, 320 PK

  • Mfr # 21301

  • Zoro # G010106430


product price:  $19.19
/pk 320, $0.06/ea

Key Features

Flange Hex Head
External Hex Drive
Pointed Tip
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21301
Zoro #
G010106430
UPC #
92097213012
Country of Origin
United States

Details

System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Tip Type
Pointed

Description

#6-18 x 1/2 in. Hex Washer Head Sharp Point Screws provide a secure metal-to-metal connection with strong holding power. The screw features a hex head and sharp point for fast, easy fastening. Self-tapping threads ensure strong holding power while the zinc plated finish protects the job's appearance.Provides secure metal to metal fastening without the need to pre-drill and reduces cam-outs for high performance drive surfaces and recessPrecise point designed to drill, tap and fasten all in 1 motionHigh performance drive surfaces reduce cam-outs to penetrate surface the first time for easy installationZinc plated finish protects the job's appearanceNo tool slippage even with older sockets and worn bitsHex-head for solid, stable drivingHighly versatileCommon project applications: roofing, HVAC, steel stud framing, gutters and register vents

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.