Shop All Claw, Rip & Framing Hammers
Tekton
16 oz. Jacketed Fiberglass Claw Hammer
Mfr # 30123
Zoro # G8863449
$15.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5.3 in.
- Length 13.2 in.
- Height 1.3 in.
- Weight 1.5 lb.
Product Information
- Brand Tekton
- MFR # 30123
- Zoro # G8863449
- UPC # 020209301234
- Country of Origin China
- Category Claw, Rip & Framing Hammers
Dimensions
Width | 5.3 in. |
Length | 13.2 in. |
Height | 1.3 in. |
Details
Description
Jacketed Fiberglass Claw Hammer 16 oz.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JPW INDUSTRIES Jps-2A Pedestal Stfor Bench Grinders (577172)
- BOSCH 3-7/8" Bi-Metal STP Hole Saw US (HB387)
- WHEELER-REX Pipe Fitting Reamer, 1-1/2 in, Schedule 40 (16150)
- MAYHEW STEEL PRODUCTS SCREWDRIVER 1/4 x 6 Cats Paw Slotted (MY45004)
- TEKTON 20 oz. Jacketed Fiberglass Magnetic Head Rip Hammer (30324)
- TEKTON 16 oz. Jacketed Fiberglass Magnetic Head Claw Hammer (30323)
- TEKTON 22 oz. Jacketed Fiberglass Magnetic Head Framing Hammer (30325)
- KLEIN TOOLS Straight-Claw Hammer, 20-Ounce, 13-Inch (H80820)
- BIG HORN 25 oz Curved Handle for Framing Hammer 15121 / BJ24FM (15123)
- VAUGHAN R20 20 oz Solid Steel Nail Hammer (12715)
- ESTWING Hammer Claw28Oz Smt Estw (E3-28S)
- Tekton Claw, Rip & Framing Hammers